Zoro Homepage

Molle Panel, Use To Attach Clamps And Accessories To Molle Cargo Panel; 300 Pounds Holding

  • Mfr # 195903

  • Zoro # G516515446


product price: $32.99
/ea

Key Features

Pack Size
Set of 4
Max. Load Capacity
300 Pound
Attachment Type
Bolt-On
Compatibility
Putco Molle Cargo Panel
Includes
With 1/4 in. Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195903
Zoro #
G516515446
UPC #
10536993691
Country of Origin
United States

Dimensions

Size
2.2 in. L x 1.8 in. W x 0.55 in. Thick

Details

Pack Size
Set of 4
Max. Load Capacity
300 Pound
Attachment Type
Bolt-On
Compatibility
Putco Molle Cargo Panel
Includes
With 1/4 in. Hardware
Material
Fiber-Reinforced Polymer
Color
Black

Description

Use To Attach Clamps And Accessories To Molle Cargo Panel; 300 Pounds Holding Capacity; 2.2 Inch Length x 1.8 Inch Width x 0.55 Inch Thickness; Black; Fiber-Reinforced Polymer; Bolt-On Installation; Set Of 4; With 1/4 Inch Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.