Molle Panel, Use To Mount Bags/ Trail Gear/ Construction Gear/ High Lift Jacks/ Quickfist/ Kolpin/

  • Mfr # 195442

  • Zoro # G716515161


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bed Side Mount
Finish
Textured Powder Coated
Material
Aluminum
Color
Black
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195442
Zoro #
G716515161
UPC #
10536995480
Country of Origin
United States

Details

Mounting Type
Bed Side Mount
Finish
Textured Powder Coated
Material
Aluminum
Color
Black
Includes Mounting Hardware
Yes

Description

Use To Mount Bags/ Trail Gear/ Construction Gear/ High Lift Jacks/ Quickfist/ Kolpin/ Maxtrax/ RotopaX Equipment; Bed Side Mount; Powder Coated; Black; Aluminum; With Molle Mount Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.