
Molle Panel, Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax
Mfr # 195081
Zoro # G616515162
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cargo Mount
Color
Black
Material
Aluminum
Finish
Powder Coated
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195081
Zoro #
G616515162
UPC #
10536993684
Country of Origin
United States
Details
Mounting Type
Cargo Mount
Color
Black
Material
Aluminum
Finish
Powder Coated
Includes Mounting Hardware
Yes
Description
Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax Equipment; Cargo Mount; Black Powder Coat; With Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.