
Molle Panel, Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax
Mfr # 195102
Zoro # G616515179
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cargo Mount
Material
Aluminum
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195102
Zoro #
G616515179
UPC #
10536992526
Country of Origin
United States
Details
Mounting Type
Cargo Mount
Material
Aluminum
Finish
Powder Coated
Color
Black
Description
Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax Equipment; Cargo Mount; Black Powder Coat; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.