
Molle Panel, Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax
Mfr # 195141
Zoro # G616515469
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Powder Coated
Material
Aluminum
Mounting Type
Cargo Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195141
Zoro #
G616515469
UPC #
10536992625
Country of Origin
United States
Details
Color
Black
Finish
Powder Coated
Material
Aluminum
Mounting Type
Cargo Mount
Description
Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax Equipment; Cargo Mount; Black Powder Coat; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.