Molle Panel, Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax

  • Mfr # 195432

  • Zoro # G616515148


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Type
Cargo Mount
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195432
Zoro #
G616515148
UPC #
10536993042
Country of Origin
United States

Details

Material
Aluminum
Mounting Type
Cargo Mount
Color
Black
Finish
Powder Coated

Description

Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax Equipment; Cargo Mount; Black Powder Coat; Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.