
Molle Panel, Use To Store RotoPaX Container/ Off-Road Jack/ Camping Equipment And Cargo In The
Mfr # 195500T-1
Zoro # G416515232
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Tailgate Mount
Material
Aluminum
Dimensions
Direct-Fit
Includes Mounting Hardware
No
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195500T-1
Zoro #
G416515232
UPC #
105369952066
Country of Origin
United States
Dimensions
Dimensions
Direct-Fit
Details
Mounting Type
Tailgate Mount
Material
Aluminum
Includes Mounting Hardware
No
Finish
Powder Coated
Color
Black
Description
Use To Store RotoPaX Container/ Off-Road Jack/ Camping Equipment And Cargo In The Tailgate; Tailgate Mount; Powder Coated; Black; Aluminum; Bolt On; Tonneau Cover Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.