
Mud Flaps, Direct Fit; Set Of 2; Flat; Without Logo; Brushed; Stainless Steel; Bolt On Mount; With
Mfr # 78402
Zoro # G116384152
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Logo Design
Without Logo
Mounting Location
Fender
Drilling Required
Yes
Fit Size
Direct-Fit
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78402
Zoro #
G116384152
UPC #
10536993523
Country of Origin
United States
Dimensions
Fit Size
Direct-Fit
Details
Logo Design
Without Logo
Mounting Location
Fender
Drilling Required
Yes
Material
Stainless Steel
Shape
Rectangular
Pack Size
Set of 2
Color
Silver
Description
Direct Fit; Set Of 2; Flat; Without Logo; Brushed; Stainless Steel; Bolt On Mount; With Anti-Sail Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.