Zoro Homepage

Mud Flaps, Direct Fit; Set Of 2; Flat; Without Logo; Matte Black; High Density Polyethylene; Bolt

  • Mfr # 78255

  • Zoro # G316384518


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Fender
Pack Size
Set of 2
Logo Design
Without Logo
Drilling Required
Yes
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78255
Zoro #
G316384518
UPC #
10536106350
Country of Origin
United States

Dimensions

Fit Size
Direct-Fit

Details

Mounting Location
Fender
Pack Size
Set of 2
Logo Design
Without Logo
Drilling Required
Yes
Shape
Rectangular
Finish
Matte
Material
High Density Polyethylene
Color
Black

Description

Direct Fit; Set Of 2; Flat; Without Logo; Matte Black; High Density Polyethylene; Bolt On Mount; With Anti-Sail Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.