Zoro Homepage

Mud Flaps, Direct Fit; Set Of 2; Flat; Without Logo; Matte Black; High Density Polyethylene; Bolt

  • Mfr # 78585

  • Zoro # G216384472


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Pack Size
Set of 2
Fit Size
Direct-Fit
Logo Design
Without Logo
Drilling Required
No
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78585
Zoro #
G216384472
UPC #
10536993615
Country of Origin
United States

Dimensions

Fit Size
Direct-Fit

Details

Pack Size
Set of 2
Logo Design
Without Logo
Drilling Required
No
Shape
Rectangular
Color
Black
Material
Polyethylene
Finish
Matte
Mounting Location
Fender

Description

Direct Fit; Set Of 2; Flat; Without Logo; Matte Black; High Density Polyethylene; Bolt On Mount; With Anti-Sail Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.