
Rainguards, In-Channel; Chrome Plated; ABS Plastic; Set Of
Mfr # 480070
Zoro # G316384501
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Installation Location
Inside Channel
Style
Standard Profile
Pack Size
Set of 4
Finish - Air Deflector
Chrome Plated
Installation Type
Tape-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480070
Zoro #
G316384501
UPC #
10536104905
Country of Origin
Korea, Republic of
Details
Installation Location
Inside Channel
Style
Standard Profile
Pack Size
Set of 4
Finish - Air Deflector
Chrome Plated
Installation Type
Tape-On
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Color
Silver
Description
In-Channel; Chrome Plated; ABS Plastic; Set Of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.