
Rainguards, In-Channel; Chrome Plated; ABS Plastic; Set Of
Mfr # 480071
Zoro # G016384436
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Tape-On
Finish - Air Deflector
Chrome Plated
Pack Size
Set of 4
Installation Location
Inside Channel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480071
Zoro #
G016384436
UPC #
10536481372
Country of Origin
Korea, Republic of
Details
Installation Type
Tape-On
Finish - Air Deflector
Chrome Plated
Pack Size
Set of 4
Installation Location
Inside Channel
Color
Silver
Style
Standard Profile
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Description
In-Channel; Chrome Plated; ABS Plastic; Set Of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.