Zoro Homepage

Rainguards, In-Channel; Chrome Plated; ABS Plastic; Set Of

  • Mfr # 480242

  • Zoro # G116384428


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Installation Location
Inside Channel
Installation Type
Tape-On
Style
Low Profile
Finish - Air Deflector
Chrome Plated
Pack Size
Set of 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480242
Zoro #
G116384428
UPC #
10536994827
Country of Origin
Korea, Republic of

Details

Installation Location
Inside Channel
Installation Type
Tape-On
Style
Low Profile
Finish - Air Deflector
Chrome Plated
Pack Size
Set of 4
Color
Silver
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)

Description

In-Channel; Chrome Plated; ABS Plastic; Set Of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.