Zoro Homepage

Rainguards, In-Channel; Tinted; ABS Plastic; Set Of

  • Mfr # 580071

  • Zoro # G716384125


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Installation Location
Inside Channel
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Color
Smoke
Pack Size
Set of 4
Installation Type
Tape-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580071
Zoro #
G716384125
UPC #
10536581379
Country of Origin
Korea, Republic of

Details

Installation Location
Inside Channel
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Style
Standard Profile
Color
Smoke
Pack Size
Set of 4
Installation Type
Tape-On
Finish - Air Deflector
Smoke

Description

In-Channel; Tinted; ABS Plastic; Set Of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.