
Rainguards, Low Profile; In-Channel With 3M Tape; Chrome Plated; ABS Plastic; Set of
Mfr # 480209
Zoro # G616384553
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Pack Size
Set of 4
Style
Low Profile
Installation Location
Inside Channel
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480209
Zoro #
G616384553
UPC #
10536106534
Country of Origin
Korea, Republic of
Details
Pack Size
Set of 4
Style
Low Profile
Installation Location
Inside Channel
Material
Plastic (Acrylonitrile Butadiene Styrene ABS)
Color
Silver
Installation Type
Snap-In
Finish - Air Deflector
Chrome Plated
Description
Low Profile; In-Channel With 3M Tape; Chrome Plated; ABS Plastic; Set of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.