
Rainguards, Low Profile; In-Channel With Tape; Chrome; Polycarbonate; Set Of
Mfr # 480025
Zoro # G816384315
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Pack Size
Set of 4
Installation Location
Inside Channel
Color
Silver
Finish - Air Deflector
Chrome Plated
Installation Type
Tape-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480025
Zoro #
G816384315
UPC #
10536993110
Country of Origin
Korea, Republic of
Details
Pack Size
Set of 4
Installation Location
Inside Channel
Color
Silver
Finish - Air Deflector
Chrome Plated
Installation Type
Tape-On
Style
Low Profile
Material
Plastic (Polycarbonate)
Description
Low Profile; In-Channel With Tape; Chrome; Polycarbonate; Set Of 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.