Zoro Homepage

Rainguards, Low Profile; In-Channel With Tape; Chrome; Polycarbonate; Set Of

  • Mfr # 480026

  • Zoro # G716384361


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Installation Location
Inside Channel
Finish - Air Deflector
Chrome Plated
Installation Type
Tape-On
Style
Low Profile
Material
Plastic (Polycarbonate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480026
Zoro #
G716384361
UPC #
10536993127
Country of Origin
Korea, Republic of

Details

Installation Location
Inside Channel
Finish - Air Deflector
Chrome Plated
Installation Type
Tape-On
Style
Low Profile
Material
Plastic (Polycarbonate)
Pack Size
Set of 2
Color
Silver

Description

Low Profile; In-Channel With Tape; Chrome; Polycarbonate; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.