
Rainguards, Low Profile; In-Channel With Tape; Matte Black; Polycarbonate; Set Of
Mfr # 680072
Zoro # G816384421
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Installation Location
Inside Channel
Pack Size
Set of 2
Style
Low Profile
Installation Type
Tape-On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680072
Zoro #
G816384421
UPC #
10536994292
Country of Origin
Korea, Republic of
Details
Installation Location
Inside Channel
Pack Size
Set of 2
Style
Low Profile
Installation Type
Tape-On
Color
Black
Finish - Air Deflector
Matte
Material
Plastic (Polycarbonate)
Description
Low Profile; In-Channel With Tape; Matte Black; Polycarbonate; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.