Zoro Homepage

Rainguards, Low Profile; In-Channel With Tape; Matte Black; Polycarbonate; Set Of

  • Mfr # 680220

  • Zoro # G416384456


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Finish - Air Deflector
Matte
Installation Location
Inside Channel
Pack Size
Set of 2
Installation Type
Tape-On
Style
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680220
Zoro #
G416384456
UPC #
10536994308
Country of Origin
Korea, Republic of

Details

Finish - Air Deflector
Matte
Installation Location
Inside Channel
Pack Size
Set of 2
Installation Type
Tape-On
Style
Low Profile
Material
Plastic (Polycarbonate)
Color
Black

Description

Low Profile; In-Channel With Tape; Matte Black; Polycarbonate; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.