Rainguards, Low Profile; In-Channel With Tape; Smoke; Polycarbonate; Set Of 4; Also Use New Number

  • Mfr # 580065

  • Zoro # G616384232


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Installation Type
Snap-In
Color
Smoke
Installation Location
Inside Channel
Pack Size
Set of 4
Finish - Air Deflector
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580065
Zoro #
G616384232
UPC #
10536104936
Country of Origin
Korea, Republic of

Details

Installation Type
Snap-In
Color
Smoke
Installation Location
Inside Channel
Pack Size
Set of 4
Finish - Air Deflector
Smoke
Style
Low Profile
Material
Plastic (Polycarbonate)

Description

Low Profile; In-Channel With Tape; Smoke; Polycarbonate; Set Of 4; Also Use New Number 4010115CC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.