Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainguards, Low Profile; Tape-On; Smoke; Polycarbonate; Set of

  • Mfr # 580221

  • Zoro # G116384145


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Style
Low Profile
Installation Type
Tape-On
Pack Size
Set of 4
Finish - Air Deflector
Smoke
Material
Plastic (Polycarbonate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580221
Zoro #
G116384145
UPC #
10536105124
Country of Origin
Korea, Republic of

Details

Style
Low Profile
Installation Type
Tape-On
Pack Size
Set of 4
Finish - Air Deflector
Smoke
Material
Plastic (Polycarbonate)
Installation Location
Inside Channel
Color
Smoke

Description

Low Profile; Tape-On; Smoke; Polycarbonate; Set of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.