Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Rack Accessories, For Use With Putco VentureTEC Rack; Cargo Mount; Black Powder Coat;

  • Mfr # 185712

  • Zoro # G416515379


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Mounting Type
Cargo Mount
Dimensions
12-3/8 in. H x 17-5/16 in. W
Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185712
Zoro #
G416515379
UPC #
10536994100
Country of Origin
United States

Dimensions

Dimensions
12-3/8 in. H x 17-5/16 in. W

Details

Finish
Powder Coated
Mounting Type
Cargo Mount
Color
Black
Material
Stainless Steel

Description

For Use With Putco VentureTEC Rack; Cargo Mount; Black Powder Coat; Stainless Steel; 18 Inch x 17.3 Inch x 12.4 Inch; Compatible With RotopaX Mounting System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.