
Strobe Light, 4 Inch Length; Surface Mount; Strobe; Clear Lens; 30 Light Patterns; 12 Volt; With
Mfr # 950104
Zoro # G016384252
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Mounting Strap Material
No Mounting Straps
Mount Type
Surface Mount
Lens Color
Clear
Includes Control Panel
Yes
Style
Strobe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950104
Zoro #
G016384252
UPC #
10536003529
Country of Origin
China
Details
Mounting Strap Material
No Mounting Straps
Mount Type
Surface Mount
Lens Color
Clear
Includes Control Panel
Yes
Style
Strobe
Voltage
12 V
Type
LED
Includes Gaskets
No
Light Pattern
30 Flash Pattern
Shape
Rectangular
Description
4 Inch Length; Surface Mount; Strobe; Clear Lens; 30 Light Patterns; 12 Volt; With Mounting Hardware; Amber/ Blue/ White LED Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.