
Strobe Light, Surface Mount; Strobe; Amber LED; Clear Lens; 12 Volt; Aluminum Housing; With
Mfr # 960001
Zoro # G516384226
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Light Pattern
32 Strobe Pattern
Mount Type
Surface Mount
Includes Control Panel
No
Mounting Strap Material
No Mounting Straps
Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960001
Zoro #
G516384226
UPC #
10536003505
Country of Origin
China
Details
Light Pattern
32 Strobe Pattern
Mount Type
Surface Mount
Includes Control Panel
No
Mounting Strap Material
No Mounting Straps
Type
LED
Style
Strobe
Lens Color
Clear
Shape
Round
Voltage
12 V
Includes Gaskets
Yes
Description
Surface Mount; Strobe; Amber LED; Clear Lens; 12 Volt; Aluminum Housing; With Mounting Hardware And Foam Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.