
Tail Light Covers, 36 Inch Flexible Light Bar; Amber Turn Signals/ White Reverse/ Red Brake/ Red
Mfr # 92009-36
Zoro # G816384278
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Number of LEDs
Light Strip
With Turn Signal Light
Yes
Housing Color
Black
Housing Material
Polycarbonate
Mounting Type
Plug And Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92009-36
Zoro #
G816384278
UPC #
10536910490
Country of Origin
United States
Dimensions
Length
36 in
Width
3/4 in
Details
Number of LEDs
Light Strip
With Turn Signal Light
Yes
Housing Color
Black
Housing Material
Polycarbonate
Mounting Type
Plug And Play
Lens Material
Polycarbonate
Light Color
Amber/ Red/ White
Lens Color
Clear
Flexible
Yes
Includes Mounting Hardware
Yes
With Running Light
Yes
With Reverse Light
Yes
With Brake Light
Yes
Description
36 Inch Flexible Light Bar; Amber Turn Signals/ White Reverse/ Red Brake/ Red Running/ Red Hazard Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With 4 Pin Wiring Harness Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.