
Tail Light Kit, 48 Inch Flexible Light Bar; Red Running/ Red Brake/ White Reverse/ Amber Turn
Mfr # 9202948-20
Zoro # G516384462
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Plug And Play
With Turn Signal Light
Yes
With Reverse Light
Yes
Light Color
Amber/ Red/ White
Flexible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9202948-20
Zoro #
G516384462
UPC #
10536002461
Country of Origin
China
Dimensions
Width
3/4 in
Length
48 in
Details
Installation Type
Plug And Play
With Turn Signal Light
Yes
With Reverse Light
Yes
Light Color
Amber/ Red/ White
Flexible
Yes
Lens Color
Clear
Includes Mounting Hardware
Yes
Lens Material
Polycarbonate
With Running Light
Yes
With Brake Light
Yes
Housing Material
Polycarbonate
Number of LEDs
Light Strip
Housing Color
Black
Description
48 Inch Flexible Light Bar; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; LED; Black Housing; Plug-N-Play Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.