
Tail Light Kit, 48 Inch Flexible Light Bar; Red Turn Signal/ White Reverse/ Red Brake/ Red Running
Mfr # 9203048-08
Zoro # G116384305
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Yes
Lens Color
Clear
Width
3/4 in
With Turn Signal Light
Yes
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203048-08
Zoro #
G116384305
UPC #
10536997071
Country of Origin
China
Dimensions
Width
3/4 in
Length
48 in
Details
Includes Mounting Hardware
Yes
Lens Color
Clear
With Turn Signal Light
Yes
Lens Material
Polycarbonate
Installation Type
Plug And Play/ 3M Tape
Housing Color
Black
Light Color
Red/ White
Housing Material
Polycarbonate
Number of LEDs
Light Strip
With Brake Light
Yes
Flexible
Yes
With Running Light
Yes
With Reverse Light
Yes
Description
48 Inch Flexible Light Bar; Red Turn Signal/ White Reverse/ Red Brake/ Red Running Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.