
Tail Light Kit, 60 Inch Flexible Light Bar; Amber Turn Signal/ White Reverse/ Red Brake/ Red
Mfr # 9201960-05
Zoro # G316384129
product price: $418.99
/ea
Free Shipping & Returns
Key Features
With Reverse Light
Yes
With Turn Signal Light
Yes
With Running Light
Yes
Housing Material
Polycarbonate
Light Color
Amber/ Red/ White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9201960-05
Zoro #
G316384129
UPC #
10536105698
Country of Origin
China
Dimensions
Length
60 in
Width
3/4 in
Details
With Reverse Light
Yes
With Turn Signal Light
Yes
With Running Light
Yes
Housing Material
Polycarbonate
Light Color
Amber/ Red/ White
Number of LEDs
2000
With Brake Light
Yes
Includes Mounting Hardware
Yes
Lens Color
Clear
Housing Color
Black
Flexible
Yes
Lens Material
Polycarbonate
Installation Type
Plug And Play/ 3M Tape
Description
60 Inch Flexible Light Bar; Amber Turn Signal/ White Reverse/ Red Brake/ Red Running Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.