
Tail Light Kit, 60 Inch Flexible Light Bar; Amber Turn Signal/ White Reverse/ Red Brake/ Red
Mfr # 9201960-06
Zoro # G016384382
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Plug And Play/ 3M Tape
Housing Color
Black
Number of LEDs
2000
Housing Material
Polycarbonate
With Reverse Light
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9201960-06
Zoro #
G016384382
UPC #
10536994636
Country of Origin
China
Dimensions
Length
60 in
Width
3/4 in
Details
Installation Type
Plug And Play/ 3M Tape
Housing Color
Black
Number of LEDs
2000
Housing Material
Polycarbonate
With Reverse Light
Yes
With Brake Light
Yes
With Turn Signal Light
Yes
Lens Material
Polycarbonate
Lens Color
Clear
Includes Mounting Hardware
Yes
With Running Light
Yes
Light Color
Amber/ Red/ White
Flexible
Yes
Description
60 Inch Flexible Light Bar; Amber Turn Signal/ White Reverse/ Red Brake/ Red Running Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.