
Tail Light Kit, 60 Inch Flexible Light Bar; Red Turn Signal/ White Reverse/ Red Brake/ Red Running
Mfr # 9203060-11
Zoro # G116384176
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Number of LEDs
2000
Includes Mounting Hardware
Yes
Housing Color
Black
Flexible
Yes
With Turn Signal Light
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203060-11
Zoro #
G116384176
UPC #
10536994766
Country of Origin
China
Dimensions
Width
3/4 in
Length
60 in
Details
Number of LEDs
2000
Includes Mounting Hardware
Yes
Housing Color
Black
Flexible
Yes
With Turn Signal Light
Yes
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Light Color
Red/ White
With Running Light
Yes
With Brake Light
Yes
Lens Color
Clear
Installation Type
Plug And Play/ 3M Tape
With Reverse Light
Yes
Description
60 Inch Flexible Light Bar; Red Turn Signal/ White Reverse/ Red Brake/ Red Running Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.