
Tailgate Handle Cover, Chrome Plated; ABS Plastic; With Push Button Tailgate Assist/ Back-Up Camera
Mfr # 401080
Zoro # G816515252
product price: $45.65
/eaKey Features
Finish
Chrome Plated
Color
Silver
With Key Hole
Yes
Type
Complete Insert
With Logo Cutout
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401080
Zoro #
G816515252
UPC #
10536401608
Country of Origin
United States
Details
Finish
Chrome Plated
Color
Silver
With Key Hole
Yes
Type
Complete Insert
With Logo Cutout
No
Tailgate Handle Trim Option
Yes
With Backup Camera Hole
Yes
Material
ABS Plastic
Description
Chrome Plated; ABS Plastic; With Push Button Tailgate Assist/ Back-Up Camera And LED Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.