Zoro Homepage

Tailgate Handle Cover, Chrome Plated; ABS Plastic; With Tailgate Handle Trim; With

  • Mfr # 400150

  • Zoro # G916515169


product price: $66.49
/ea

Key Features

With Key Hole
Yes
With Logo Cutout
No
With Backup Camera Hole
No
Type
Complete Insert
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400150
Zoro #
G916515169
UPC #
10536265491
Country of Origin
Taiwan, Province of China

Details

With Key Hole
Yes
With Logo Cutout
No
With Backup Camera Hole
No
Type
Complete Insert
Finish
Chrome Plated
Color
Silver
Material
ABS Plastic
Tailgate Handle Trim Option
Yes

Description

Chrome Plated; ABS Plastic; With Tailgate Handle Trim; With Keyhole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.