
Tailgate Light Bar, 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/
Mfr # 760060-05
Zoro # G116384367
product price: $762.99
/ea
Free Shipping & Returns
Key Features
With Turn Signal Light
Yes
With Reverse Light
Yes
Light Color
Red Running/ Red Brake/ White Reverse/ Amber Turn Signals
Lens Color
Clear
Surface Finish
Tinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760060-05
Zoro #
G116384367
UPC #
10536997323
Country of Origin
United States
Dimensions
Length
60 in
Details
With Turn Signal Light
Yes
With Reverse Light
Yes
Light Color
Red Running/ Red Brake/ White Reverse/ Amber Turn Signals
Lens Color
Clear
Surface Finish
Tinted
With Running Light
Yes
Installation Type
3M Tape
Lens Material
Polycarbonate
Number of LEDs
1296
With Brake Light
Yes
Housing Material
Polycarbonate
Description
60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.