
Tailgate Light Bar, 60 Inch Light Bar; Clear Lens; Red Brake/ Red Running/ Red Hazard/ Amber Turn
Mfr # 760060-06
Zoro # G016384313
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Number of Lights
1
Bulb Type
LED
Installation Type
Quick Connect Wiring Harness
Light Color
Amber/ Red/ White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760060-06
Zoro #
G016384313
UPC #
10536997361
Country of Origin
United States
Dimensions
Length
60 in
Details
Housing Material
Polycarbonate
Number of Lights
1
Bulb Type
LED
Installation Type
Quick Connect Wiring Harness
Light Color
Amber/ Red/ White
Housing Color
Tinted
Lens Color
Clear
Description
60 Inch Light Bar; Clear Lens; Red Brake/ Red Running/ Red Hazard/ Amber Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.