
Tailgate Light Bar, LED; 12 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black
Mfr # 93009-12
Zoro # G016384160
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Light Color
Amber/ White
Beam Type
Flood Beam
Lumens
1400 Lumens
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93009-12
Zoro #
G016384160
UPC #
10536900859
Country of Origin
China
Dimensions
Length
12 in
Details
Housing Color
Black
Light Color
Amber/ White
Beam Type
Flood Beam
Lumens
1400 Lumens
Style
Straight
Mounting Style
Surface Mount
Smart Technology Compatible
Not Smart Technology Compatible
Housing Material
Polycarbonate
Number of Rows
Single
Connection Type
Hard Wired
Includes
With 4 Prong Wiring Harness
Bulb Type
LED
Description
LED; 12 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing; Surface Mount; With 4 Prong Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.