
Tailgate Light Bar, LED; 24 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black
Mfr # 93009-24
Zoro # G016384375
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Smart Technology Compatible
Not Smart Technology Compatible
Number of Rows
Single
Lumens
1400 Lumens
Housing Material
Polycarbonate
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93009-24
Zoro #
G016384375
UPC #
10536900675
Country of Origin
China
Dimensions
Length
24 in
Details
Smart Technology Compatible
Not Smart Technology Compatible
Number of Rows
Single
Lumens
1400 Lumens
Housing Material
Polycarbonate
Housing Color
Black
Bulb Type
LED
Mounting Style
Surface Mount
Light Color
Amber/ White
Beam Type
Flood Beam
Includes
With 4 Prong Wiring Harness
Connection Type
Hard Wired
Style
Straight
Description
LED; 24 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing; Surface Mount; With 4 Prong Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.