Tailgate Light Bar, LED; 36 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black

  • Mfr # 93009-36

  • Zoro # G216384410


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Light Color
Amber/ White
Length
36 in
Style
Straight
Lumens
1400 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93009-36
Zoro #
G216384410
UPC #
10536901078
Country of Origin
United States

Dimensions

Length
36 in

Details

Housing Color
Black
Light Color
Amber/ White
Style
Straight
Lumens
1400 Lumens
Number of Rows
Single
Mounting Style
Surface Mount
Connection Type
Hard Wired
Housing Material
Polycarbonate
Beam Type
Flood Beam
Bulb Type
LED
Smart Technology Compatible
Not Smart Technology Compatible
Includes
With 4 Prong Wiring Harness

Description

LED; 36 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing; Surface Mount; With 4 Prong Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.