
Tailgate Light Bar, LED; 48 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White
Mfr # 760048-08
Zoro # G016384108
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED
Number of Lights
1
Housing Color
Black
Light Color
Red/ Amber/ White
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760048-08
Zoro #
G016384108
UPC #
10536001648
Country of Origin
United States
Dimensions
Length
48 in
Details
Bulb Type
LED
Number of Lights
1
Housing Color
Black
Light Color
Red/ Amber/ White
Lens Color
Clear
Installation Type
Plug And Play
Surface Finish
Matte
Housing Material
Polycarbonate
Hardware Included
Yes
Description
LED; 48 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.