
Tailgate Light Bar, LED; 48 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black
Mfr # 93009-48
Zoro # G716384385
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Includes
With 4 Prong Wiring Harness
Bulb Type
LED
Connection Type
Hard Wired
Smart Technology Compatible
Not Smart Technology Compatible
Beam Type
Flood Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93009-48
Zoro #
G716384385
UPC #
10536901016
Country of Origin
United States
Dimensions
Length
48 in
Details
Includes
With 4 Prong Wiring Harness
Bulb Type
LED
Connection Type
Hard Wired
Smart Technology Compatible
Not Smart Technology Compatible
Beam Type
Flood Beam
Housing Color
Black
Mounting Style
Surface Mount
Light Color
Amber/ White
Housing Material
Polycarbonate
Style
Straight
Lumens
1400 Lumens
Number of Rows
Single
Description
LED; 48 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing; Surface Mount; With 4 Prong Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.