
Tailgate Light Bar, LED; 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White
Mfr # 760060-04
Zoro # G816384339
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Housing Color
Black
Installation Type
Plug And Play
Hardware Included
Yes
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760060-04
Zoro #
G816384339
UPC #
10536997316
Country of Origin
United States
Dimensions
Length
60 in
Details
Number of Lights
1
Housing Color
Black
Installation Type
Plug And Play
Hardware Included
Yes
Bulb Type
LED
Light Color
Red/ Amber/ White
Housing Material
Polycarbonate
Surface Finish
Matte
Lens Color
Clear
Description
LED; 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.