Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tailgate Light Bar, LED; 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White

  • Mfr # 760060-11

  • Zoro # G216384380


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Light Color
Red/ Amber/ White
Surface Finish
Matte
Hardware Included
Yes
Housing Material
Polycarbonate
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760060-11
Zoro #
G216384380
UPC #
10536997330
Country of Origin
United States

Dimensions

Length
60 in

Details

Light Color
Red/ Amber/ White
Surface Finish
Matte
Hardware Included
Yes
Housing Material
Polycarbonate
Number of Lights
1
Housing Color
Black
Lens Color
Clear
Bulb Type
LED
Installation Type
Plug And Play

Description

LED; 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.