
Tailgate Light Bar, LED; 60 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black
Mfr # 93009-60
Zoro # G816384247
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Beam Type
Flood Beam
Connection Type
Hard Wired
Mounting Style
Surface Mount
Housing Color
Black
Number of Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93009-60
Zoro #
G816384247
UPC #
10536930092
Country of Origin
United States
Dimensions
Length
60 in
Details
Beam Type
Flood Beam
Connection Type
Hard Wired
Mounting Style
Surface Mount
Housing Color
Black
Number of Rows
Single
Housing Material
Polycarbonate
Bulb Type
LED
Smart Technology Compatible
Not Smart Technology Compatible
Light Color
Amber/ White
Style
Straight
Lumens
1400 Lumens
Includes
With 4 Prong Wiring Harness
Description
LED; 60 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing; Surface Mount; With 4 Prong Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.