Zoro Homepage

Tailgate Protector, Tailgate Cap; Stainless

  • Mfr # 51611P

  • Zoro # G116515211


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Screw-On
Replaces Factory Cap
Yes
Coverage
Tailgate Cap
Drilling Required
No
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51611P
Zoro #
G116515211
UPC #
10536516135
Country of Origin
United States

Details

Installation Type
Screw-On
Replaces Factory Cap
Yes
Coverage
Tailgate Cap
Drilling Required
No
Finish
Polished
Material
Stainless Steel
Color
Silver

Description

Tailgate Cap; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.