Tie Downs, Stake Pocket Mount; 250 Pound Capacity; Chrome Plated; Stainless Steel; Set Of

  • Mfr # 99901

  • Zoro # G316515318


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
250 Pound
Mounting Type
Stake Pocket Mount
Attachment Type
Bolt-On
Pack Size
Set of 2
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99901
Zoro #
G316515318
UPC #
10536995077
Country of Origin
Taiwan, Province of China

Details

Max. Load Capacity
250 Pound
Mounting Type
Stake Pocket Mount
Attachment Type
Bolt-On
Pack Size
Set of 2
Material
Stainless Steel
Color
Silver
Finish
Chrome Plated

Description

Stake Pocket Mount; 250 Pound Capacity; Chrome Plated; Stainless Steel; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.