
Tie Downs, Stake Pocket Mount; 250 Pound Capacity; Chrome Plated; Stainless Steel; Set Of
Mfr # 99915
Zoro # G016515311
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Stake Pocket Mount
Finish
Chrome Plated
Pack Size
Set of 2
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99915
Zoro #
G016515311
UPC #
10536995091
Country of Origin
Taiwan, Province of China
Details
Mounting Type
Stake Pocket Mount
Finish
Chrome Plated
Pack Size
Set of 2
Color
Silver
Material
Stainless Steel
Max. Load Capacity
250 Pound
Description
Stake Pocket Mount; 250 Pound Capacity; Chrome Plated; Stainless Steel; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.