Tie Downs, Stake Pocket Mount; 250 Pound Capacity; Powder Coated; Black; Stainless Steel; Set Of 2;

  • Mfr # 99901B

  • Zoro # G216515319


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Stake Pocket Mount
Pack Size
Set of 2
Max. Load Capacity
250 Pound
Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99901B
Zoro #
G216515319
UPC #
10536003710
Country of Origin
Taiwan, Province of China

Details

Mounting Type
Stake Pocket Mount
Pack Size
Set of 2
Max. Load Capacity
250 Pound
Color
Black
Material
Stainless Steel
Attachment Type
Bolt-On
Finish
Powder Coated

Description

Stake Pocket Mount; 250 Pound Capacity; Powder Coated; Black; Stainless Steel; Set Of 2; Compatible With Inside The Rail Tonneau Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.