
Tie Downs, Stake Pocket Mount; 250 Pound Capacity; Powder Coated; Black; Stainless Steel; Set Of 2;
Mfr # 99915B
Zoro # G816515221
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Stake Pocket Mount
Max. Load Capacity
250 Pound
Color
Black
Attachment Type
Bolt-On
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99915B
Zoro #
G816515221
UPC #
10536003727
Country of Origin
Taiwan, Province of China
Details
Mounting Type
Stake Pocket Mount
Max. Load Capacity
250 Pound
Color
Black
Attachment Type
Bolt-On
Material
Stainless Steel
Pack Size
Set of 2
Finish
Powder Coated
Description
Stake Pocket Mount; 250 Pound Capacity; Powder Coated; Black; Stainless Steel; Set Of 2; Compatible With Inside The Rail Tonneau Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.