
Truck Rack, 1000 Pound Static/ 600 Pound Dynamic Capacity; Stake Pocket Mount; Direct Fit; 9-1/4
Mfr # 196872
Zoro # G216515401
product price: $1,094.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Stake Pocket Mount
Color
Black
Adjustable
Yes
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic
Depth
9-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196872
Zoro #
G216515401
UPC #
10536004625
Country of Origin
United States
Dimensions
Depth
9-1/4 in
Details
Mounting Style
Stake Pocket Mount
Color
Black
Adjustable
Yes
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic
Type
Pick-Up Rack
Finish
Powder Coated
Number of Bars
2
Drilling Required
No
Material
Aluminum
Description
1000 Pound Static/ 600 Pound Dynamic Capacity; Stake Pocket Mount; Direct Fit; 9-1/4 Inch Height; Set Of 2; Powder Coated; Black; Aluminum; Adjustable Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.