Zoro Homepage

Truck Rack, 1000 Pound Static/ 600 Pound Dynamic Capacity; Stake Pocket Mount; Direct Fit; 9-1/4

  • Mfr # 196873

  • Zoro # G416515294


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic
Depth
9-1/4 in
Type
Pick-Up Rack
Material
Aluminum
Mounting Style
Stake Pocket Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196873
Zoro #
G416515294
UPC #
10536102420
Country of Origin
United States

Dimensions

Depth
9-1/4 in

Details

Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic
Type
Pick-Up Rack
Material
Aluminum
Mounting Style
Stake Pocket Mount
Color
Black
Finish
Powder Coated
Drilling Required
No
Adjustable
Yes
Number of Bars
2

Description

1000 Pound Static/ 600 Pound Dynamic Capacity; Stake Pocket Mount; Direct Fit; 9-1/4 Inch Height; Set Of 2; Powder Coated; Black; Aluminum; Adjustable Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.