
Truck Rack, 125 Pound Static/ 65 Pound Dynamic Capacity; Bed Rail Mount; 27 Inch Height; Use With
Mfr # 192227-1
Zoro # G216515449
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Pack Size
Two Uprights with One Cross Bar
Max. Load Capacity
125 Pound Static/ 65 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Mounting Type
Bed Rail Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192227-1
Zoro #
G216515449
UPC #
10536004175
Country of Origin
United States
Dimensions
Depth
27 in
Details
Pack Size
Two Uprights with One Cross Bar
Max. Load Capacity
125 Pound Static/ 65 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Mounting Type
Bed Rail Mount
Color
Black
Material
Aluminum
Description
125 Pound Static/ 65 Pound Dynamic Capacity; Bed Rail Mount; 27 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 72 Inch Cross Bar; Vehicle Fitment: Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.